Brady® 124507 Stop Sound Horn Proceed With Caution Sign, Polystyrene 18"W X 18"H
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, White on Red, 18 in H x 18 in W, STOP: SOUND HORN PROCEED WITH CAUTION.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Size | 18" x 18" |
| Thickness | .0591 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Stop - Sound Horn Proceed With Caution |
| Type | Sound Horn |
| Color | White/Red |
| Mounting Location | Corner Holes |
| Illumination | Not Illuminated |
| Material | Polystyrene |
| Legend Heading | Caution |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 124507 |
| Indoor/Outdoor | Outdoor Use |
| Reflective Type | Non-Reflective |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Shape | Octagon |
| Brand | Brady |