- Temporary signs protected with Sign Muscle to protect from rain and snow
- Oversized to get your message seen
- Made from corrugated plastic
- Available in two sizes: 24" x 18" and 32" x 24"
NMC C748E Snow Safety Sign, CAUTION Proceed Slowly Watch For Traffic, 24" x 18", Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
| Thickness | 0.157 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Proceed Slowly Watch For Traffic |
| Material | Coroplast |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Color | Yellow/Black |
| Manufacturers Part Number | C748E |
| Brand | Accuform |