Plasticade Stop/Slow Paddle, 24" HIP ABS Plastic w/ 10" Fiberglesshandle
Write a Review
|
Questions & Answers (0)
Product Description
24" High Intensity Prismatic Grade sheeted ABS paddle (3 mm) mounts to 8"L Fiberglass Handle with Nylon Grip - STOP on one side and SLOW on the other side (assembly required with supplied hardware)
Paddle gets mounted directly to handle with included machine screws (two each 1/4 x 1 1/4 machine screws and lock nuts)
Meets MUTCD Standards
Optional telescoping pole sold separately
Paddle gets mounted directly to handle with included machine screws (two each 1/4 x 1 1/4 machine screws and lock nuts)
Meets MUTCD Standards
Optional telescoping pole sold separately
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Width | 24 in |
| Height | 10 in |
| Size | 24 |
| Thickness | 0.11 |
Product Details
| Sign Legend | Stop/Slow |
| Type | Stop/Slow Paddle |
| Color | Orange/Red |
| Wheels | No |
| For Use With | FTPOLE-PK |
| Material | Fiberglass |
| Legend Heading | Caution |
| Shape | Octagon |
| Brand | Plasticade Products |