- 18" diameter conical base with 18" x 2.25" square post sleave embedded
- Resists high wind gusts
- Rolls into place
- For signs up to 24" x 24"
- Use with 2" Square posts up to 6' Tall
- Included sleeve only, post not included
Model # :WBB1891767
MPN #: 105863
125 lbs. Round Concrete Base with 18" Nesting Sleeve (Accepts 2" Square Post)
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Weight | 125 lbs |
Product Details
| Material | Concrete and Steel |
| Package Quantity | 1 |
| Description | 125 lbs. Concrete Base with 18" Nesting Sleeve |
| Color | White |
| Wheels | No |
| Manufacturers Part Number | 105863 |