Model # :WBB1504208
MPN #: 1603-00004
1603-00004 14 Gauge Square Galvanized Square Post, 2"W x 2"D x 12'L
Write a Review
|
Questions & Answers (0)
Product Description
1603-00004 14 Gauge Square Galvanized Square Post, 2" x 2" x 12'
Square Post. 2"W x 2"D x 12'L 14 Gauge Full Punched Galvanized Steel. 7/16" diameter holes on 1" centers that run the full length of the post on all four sides-Galvanized inside and outside.
Square Post. 2"W x 2"D x 12'L 14 Gauge Full Punched Galvanized Steel. 7/16" diameter holes on 1" centers that run the full length of the post on all four sides-Galvanized inside and outside.
PRICE
$119.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Thickness | 2 mil |
| Post Height | 12 ft |
Product Details
| Sign Legend | Galvanized Square Post |
| Material | Steel |
| Package Quantity | 1 |
| Description | Galvanized Square Post |
| Color | Silver |
| Wheels | No |
| Manufacturers Part Number | 1603-00004 |