- Aluminum Base with Nub
- 15" diameter
- 6 lbs.
- Posts sold separately
- Portable light weight
- Can be used with 2# U-channel Posts
- Compatible for 2-3/8" O.D. round or 2" square posts
Model # :WBB1891783
MPN #: 037-00001
6 lbs. Aluminum Base with Nub, 15" Dia., For 2-3/8" O.D. Round or 2" Square Posts
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 6 lbs. Aluminum Base with Nub |
| Color | Silver |
| Wheels | No |
| Manufacturers Part Number | 037-00001 |
| For Use With | 2-3/8" O.D. Round or 2" Square Posts (Not Included) |