Model # :WBB1504157
MPN #: 054-00043
054-00043 14 Gauge Square Galvanized Square Post, 2"W x 2"D x 8'L
|
Questions & Answers (0)
Product Description
054-00043 14 Gauge Square Galvanized Square Post, 2" x 2" x 8'
Square Post. 2"W x 2"D x 8'L 14 Gauge Full Punched Galvanized Steel. 7/16" diameter holes on 1" centers that run the full length of the post on all four sides - Galvanized inside and outside.
Square Post. 2"W x 2"D x 8'L 14 Gauge Full Punched Galvanized Steel. 7/16" diameter holes on 1" centers that run the full length of the post on all four sides - Galvanized inside and outside.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Thickness | 2 mil |
| Post Height | 8 ft |
Product Details
| Sign Legend | Galvanized Square Post |
| Material | Steel |
| Package Quantity | 1 |
| Description | Galvanized Square Post |
| Color | Silver |
| Wheels | No |
| Manufacturers Part Number | 054-00043 |