The blade of the 1260 series of screwdriver is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength. It features a non-glare, matt chrome-plated finish. The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head. The phosphate-coated finish prevents the tip from getting oxidized. The ergonomic handle with textured black gripping inserts ensures a secure, comfortable grip to prevent hand fatigue.
Beta 1260 Screwdriver For Slotted Head Screws 3mm x 75mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Weight | 0.1 lbs |
| Shank Diameter | 3 |
| Tip Width | 3 in |
| Shank Length | 75 in |
Product Details
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Manufacturers Part Number | 012600009 |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Brand | Beta |