Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079106

MPN #: EX802-010UB

C.S. Unitec EX802-010UB Offset Screwdriver, Copper Beryllium, 1/8" x 4"

Product Description
C.S. Unitec EX802-010UB Offset Screwdriver, Copper Beryllium, 1/8" x 4"



Features:
  • Offset screwdriver
  • Four sizes available
  • Copper Beryllium only for added strength
  • Made from copper beryllium


PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size1/8 in
Blade Length4"

Product Details

Manufacturers Part NumberEX802-010UB
Tip TypeSlotted
BrandC.S. Unitec