- Contains 3 slotted, 3 Phillips®, and 2 Electrician's screwdrivers
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Chrome blades prevent corrosion and can be easily cleaned
- Blades are made from special alloy steel for extra strength
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Hex bolsters on shafts allow a wrench to be used for extra turning power
Williams® 8 Piece Endurogrip Mixed Screwdriver Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" - 3/8" |
Product Details
| Number of Pieces | 8 |
| Material | Steel |
| Description | Mixed Screwdriver Set |
| Handle Color Family | Black |
| Manufacturers Part Number | JHW100P-8MD |
| Tip Type | Slotted, Phillips, C-Slotted |
| Handle Type | Straight |
| Brand | Williams |