- Tools complete with Tools@Height attachment Point
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Blades are made from special alloy steel for extra strength. Premium Comfort Grip Handles and Blades
- Rotating screwdriver tabs – tab is located for secure retention and allow full use of the screwdriver handle
- Stainless steel tab is corrosion resistant
- Tab rotates freely 360° so the lanyard does not wrap around the users hand
- Nylon bushing has a shoulder so the tab will not bind between the handle and shank bolster
Williams® 5 Piece Premium Mixed Screwdriver Set with Rotating Tab
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Expected on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/16" - #2 Ph |
Product Details
| Number of Pieces | 5 |
| Material | Steel |
| Description | Premium Mixed Screwdriver Set with Rotating Tab |
| Handle Color Family | Black |
| Manufacturers Part Number | 100P-5MD-TH |
| Tip Type | Slotted, Phillips |
| Handle Type | Straight |
| Brand | Williams |