Qorpak® 128oz Amber Jug w/38-400 Black Phenolic Solid PE Cap, Vacuum, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum & Ionization is a cost effective process which removes contaminants such as loose dirt, carton lint, aerosols, & fine glass particles. Package Qty of 6.
PRICE
$81.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-9/16 in |
| Width | 13-9/16 in |
| Height | 12-5/8 in |
| Weight | 12 |
| Diameter | 165mm in |
Product Details
| Neck Finish | 38-400 |
| Color | Amber |
| Capacity | 3785ml |
| Material | Glass |
| Description | Glass Jug with Cap |
| Package Quantity | 6 |
| Manufacturers Part Number | GLC-02050 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |