Qorpak® 128oz Amber Jug w/38-400 Green Thermoset w/F217 & PTFE Cap, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Jugs with molded finger grips are the perfect storage solution for light sensitive products. Amber glass protects against harmful UV rays. Package Qty of 6.
PRICE
$85.95
3
3
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 20 in |
| Height | 12 in |
| Weight | 18.4 |
| Diameter | 6-1/2 in |
Product Details
| Neck Finish | 38-400 |
| Color | Amber |
| Capacity | 3.785 |
| Material | Glass |
| Package Quantity | 6 |
| Description | Glass Jug with Cap |
| Manufacturers Part Number | GLC-02043 |
| Brand | Qorpak |