Qorpak PLA-03193 38mm HDPE Quick Serve Tap For Cubitainers®, Case of 1,100
Write a Review
|
Questions & Answers (0)
Product Description
38mm HDPE Quick Serve Tap is designed for use with Cubitainers® (Model# PLA-03243).
PRICE
$3,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cubitainers® |
| Neck Finish | 38mm |
| Closure Type | Screw Thread |
| Includes | Quick Serve Tap Only |
| Material | HDPE |
| Package Quantity | 1100 |
| Description | Quick Serve Tap for Cubitainers® |
| Color | Natural |
| Manufacturers Part Number | PLA-03193 |
| Brand | Qorpak |