Qorpak GLA-00837 64oz (1,920ml) Clear Glass Jug Only, 38-400 Neck Finish, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Clear / Flint Glass Jugs with molded finger grips are the perfect storage solution for large quantities of liquid.
NOTE: Jug Only. Caps are NOT Included and Sold Separately.
NOTE: Jug Only. Caps are NOT Included and Sold Separately.
PRICE
$50.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-7/16 in |
| Diameter | 124 mm |
Product Details
| Type | Glass Jugs |
| Neck Finish | 38-400 |
| Color | Clear |
| Capacity | 1.92 |
| Closure Type | Screw Thread |
| Includes | Jug Only, No Cap |
| Material | Glass |
| Package Quantity | 6 |
| Description | Glass Jug |
| Manufacturers Part Number | GLA-00837 |
| Brand | Qorpak |