Qorpak® 128oz Natural HDPE Handled Square Jug with 38-400 Neck Finish, Jug Only, 4PK
Write a Review
|
Questions & Answers (0)
Product Description
1 gallon plastic square jugs are made from durable HDPE & offer a space saving design making them ideal for the workbench. Package Qty of 4.
PRICE
$29.95
8
8
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 11-1/16 in |
| Height | 11-1/8 in |
| Weight | 2 |
| Size | 142 x 283mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 3.785 |
| Material | HDPE |
| Package Quantity | 4 |
| Description | Handled Square Jug |
| Manufacturers Part Number | PLA-03230 |
| Brand | Qorpak |