- The Beta 1292 INOX Phillips® screwdrivers feature a stainless steel blade that is highly resistant to corrosion and rust, extending the life of the tool
- Outstanding mechanical characteristics
- Avoids improper rust
- Bimaterial handle with hard polypropylene core injected onto blade for safe anchorage
- The ergonomic handle has textured black inserts for a secure grip
- Soft thermoplastic rubber coating
- The PH #1 driver is 189mm long with a 80mm shank
- AISI 420 stainless steel
Beta 1292INOX #1 Screwdriver For Cross Head Phillips® Screws, Stainless Steel, 4.5mm x 80mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 |
| Weight | 0.1 lbs |
| Tip Size | #1 in |
| Shank Diameter | 4.5 |
| Handle Length | 7-7/16 |
| Shank Length | 80 in |
| Point Size | #1 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 012920409 |
| Shank Material | Stainless Steel |
| Tip Type | Phillips |
| Brand | Beta |