Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604194

Global Industrial™ 12" HAF Agricultural Fan, 4072 CFM, 120V

Product Description
✓ Improves CO2 circulation for better plant growth
✓ Fixed, non-oscillating head
✓ Eliminates air stratification

Improve conditions in your greenhouse with this Global Industrial™ 12" Horizontal Airflow Fan. Designed for continuous airflow, this fan improves CO2 circulation and reduces surface condensation to boost plant growth and decrease disease. This 12" fan easily mounts to any wall and has aluminum blades with steel wire guards for safety. UL-Listed. Limited 1-Year Warranty.

  • 67 decibels
  • Moves 4,072 CFM
  • 42' air throw
  • Not rated for outdoor use
  • PRICE
    $229.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight24 lbs
    Cord Length10 ft
    Fan Diameter12 in
    Distance Air Throw40 ft

    Product Details

    Assembly RequiredYes
    Number of Speeds1
    Fan TypeHorizontal Air Flow
    Number of Blades3
    Motor TypeTotally Enclosed
    Mounting LocationWall
    Wattage161 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number604194
    Indoor/OutdoorIndoor
    Sound Level67
    BrandGlobal Industrial
    RPM1760 rpm
    CFM4072 CFM
    Horsepower1/5 HP
    ColorWhite
    Amperage2.8 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    CFM High4072 CFM
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL