Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB183530

Global Industrial™ 30" Totally Enclosed Propeller Fan w/ Medium Stand 16,000 CFM, 3 HP

Product Description
Global Industrial's™ series Medium Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses..

Features and Benefits:
  • Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh
  • Rugged spark-resistant cast aluminum propellers are standard
  • Industrial grade TEFC motors are standard
  • Explosion proof motors available for hazardous locations
  • Medium and high stand fans rotate 180 degrees on their centre mount axis
  • All models have cord wired to motor and extended through fan housing except explosion proof fans
Optional Accessories:
  • Caster sets which include two fixed and two swivel locking casters
  • Manual starting switches with built-in overload protection, mounted & wired for fans with TEFC motors only
  • Coatings available for outdoor service or harsh environments
  • Belt drive configuration
  • Fabricated steel propellers
  • Limited Warranty of 1 Year


PRICE
$2,419.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/2 in
Depth32 in
Height43 in
Weight300 lbs
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndustrial
Number of Blades6
Motor TypeTotally Enclosed Fan Cooled
Mounting LocationFree Standing
MaterialSteel
Phase3
Blade TypeAluminum
Manufacturers Part NumberB183530
Sound Level94
BrandGlobal Industrial
RPM1725 rpm
TypeDrum Fan
CFM16000 CFM
Horsepower3 HP
ColorGray
Drive TypeDirect Drive
Hertz60 Hz
Voltage230 / 460 V
Package Quantity1
DescriptionMedium Stand
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified