Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281457

MPN #: 12SP10C-1P

AMT 12SP10C-1P 1.25" Cast Iron Self-Priming CF Pump, 130gpm, 125psi, EPDM/EPR Seal, 1hp

Product Description
AMT Self-Priming Centrifugal Pumps are designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and chemical processing. This pump feature a self-cleaning clog resistant impeller capable of handling up to 3/8" diameter semi-solids. Built-in check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor.

Features:
  • Cast iron construction
  • Cast iron, self-cleaning, clog resistant impeller
  • Carbon/Ceramic seal with EPDM/EPR elastomers
  • Built-in EPDM/EPR check valve for fast priming to 20 Ft.
  • Easy clean-out with pull from rear design
  • Replaceable volutes
  • Maximum working pressure: 125 PSI
  • Maximum temperature: 180 F
  • NEMA 56J motor stainless steel shaft
  • Designed to handle liquids of specific gravities up to 1.3

DO NOT USE WITH PETROLEUM BASED LIQUIDS!

PRICE
$955.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-13/16 in
Width10-5/16 in
Height10-5/16 in
Weight61 lbs
Inlet Connection1-1/4 in
Discharge Connection Size1-1/4 in

Product Details

TypeSelf-Priming CF Pump
Horsepower1 HP
Rotations per Minute3450 rpm
ColorBlue
Amperage6/12 A
Hertz60 Hz
Gallons per Minute130.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Voltage115/230 V
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number12SP10C-1P
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Temperature of Liquid Pumped180
BrandAMT

Warranty

Warranty1 yr