Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281473

MPN #: MSV3-23-3P

AMT MSV3-23-3P Multistage, Three Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

Product Description
AMT commercial/industrial centrifugal Pumps are non-self-priming (gravity feed) units designed to handle high-pressure low flow liquid transfer applications where no suction lift is required. Typical installations include: hot and chilled water, boiler feed, condensate return, irrigation, high pressure washdown, booster service, and fire protection/ sprinkler systems. This type of pump is often referred to as a Jockey Pump. Maximum inlet pressure is 500 Ft./217 PSI [1500 kPa].

Features:
  • 304 Series Stainless steel components with teflon wear rings
  • Cast iron base & adapter
  • 1" NPT cast iron flanges
  • Tungsten Carbide/Carbon seal with EPDM/EPR elastomers
  • Seal features an easy replacement feature
Pumps are interchangeable with Grundfos® CR3 Series. These pumps have NOT been investigated for use in potable (drinking) water systems.

PRICE
$3,099.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width42-1/8 in
Height15 in
Weight95 lbs
Inlet Connection1 in
Discharge Connection Size1 in

Product Details

TypeMultistage Water Pressure Booster Pump
Horsepower5 HP
ColorBlack
Hertz50/60 Hz
Gallons per Minute23.0 gal/min
Voltage208/230/460 V
Phase3
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part NumberMSV3-23-3P
Housing MaterialCast Iron
Shaft Seal MaterialTungsten Carbide/Carbon
BrandAMT

Warranty

Warranty1 yr