Features:
- 1-inch wide strap with secure buckle
- Compact size for smaller loads
- Compatible with Powered Stair Climbers
Weights & Dimensions
| Length | 56 in |
| Width | 1 in |
| Height | 1-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Strap |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 930006 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |