Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & P Manufacturing

Model # :WB987102

MPN #: 2002-E23L

12"W Snap-on Deck 2002-E23L for B & P Liberator Senior 2-in-1 Hand Trucks

Product Description
SNAP-ON DECK FOR B&P Liberator SENIOR CONVERTIBLE ALUMINUM HAND TRUCKS

Solid Aluminum Deck snaps into place quickly and is easily removed. Deck helps the Liberator convertible truck carry odd shaped items in the hand truck or platform positions. Smooth, flush application.

PRICE
$205.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width12 in
Weight8 lbs

Product Details

Assembly RequiredNo
MaterialAluminum
Package Quantity1
Manufacturers Part Number2002-E23L
BrandB & P Manufacturing