Skil® PWRCORE 20 Cordless Reciprocating Saw Kit, 20V, 2.0Ah Battery, 3200 SPM
|
Questions & Answers (0)
Product Description
Whether you're cutting a post to install a mailbox, demoing existing studs for a bathroom remodel, or pruning bushes and tree branches, cut confidently with the Skil® 20V Brushless Reciprocating Saw. This cordless reciprocating saw features a digital brushless motor that delivers high-performance cutting with up to 3,200 SPM plus a variable speed trigger for precise control. Its counter-balanced gear box allows for low vibration while its adjustable pivoting shoe delivers smooth cuts and better control. Its tool-free blade change capability allows quick blade changes between tasks. The kit includes the cordless electric reciprocating saw, 20V 2.0Ah Battery, 20V Charger, Wood Blade and Hex Key.
CLEARANCE PRICE
$99.99was $119.95
Save $19.96 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 3-1/8 in |
| Height | 6-3/8 in |
| Weight | 4 lbs |
| Stroke Length | 1 in |
Product Details
| Type | Reciprocating Saw Kit |
| Variable Speed | Yes |
| Color | Red/Black |
| Switch Type | Trigger |
| Blade Speed | 3200 SFPM |
| Style | Kit |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Includes | Reciprocating Saw, Battery, Charger, Wood Blade, Hex Key |
| Description | Cordless Reciprocating Saw Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | RS5870B-10 |
| Brand | Skil |
Warranty
| Warranty | 5 yr |