8X1 1/4 Combination Pan Head Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Model # :WBB409666
MPN #: 0820ACP
8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Threads per Inch | 15 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Combination |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 4000 |
| Manufacturers Part Number | 0820ACP |