12x20x10 Round Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
Standing between the weather and your world is our roomy 12' x 20' x 10' RoundTop ® Shelter. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont ™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer, polyethylene, rip-stop weave fabric cover is hot air fused at the seams and 100% waterproof.
PRICE
$1,649.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 13 ft |
| Height | 9' 11" ft |
| Weight | 300 lbs |
| Side Wall Height | 8' 5" |
| Opening (W x H) | 10' 7" x 8' 5" |
| Rafter Spacing | 4' |
| Peak Height | 10' 3" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Green rpm |
| Color | Green |
| Canopy Style | Round |
| Style | Round |
| Capacity | 2600 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-9/16" OD Steel Pipe |
| Manufacturers Part Number | 73342 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |