Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236216

MPN #: 72342

12x24x8 Round Style Shelter - Green

Product Description
More Steel, More Stability, Instant RoundTop® Garage. The 12' x 24' x 8' RoundTop ® Shelter delivers all weather protection for vehicles or bulk storage items. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer polyethylene rip stop weave fabric cover is hot air fused at the seams and 100% waterproof .

PRICE
$1,649.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width12 ft
Height8' 4" ft
Weight312 lbs
Side Wall Height6' 8"
Opening (W x H)9' 6" x 6' 8"
Rafter Spacing4'
Peak Height8' 4"
Material Weight9

Product Details

Assembly RequiredYes
Max RPMGreen rpm
ColorGreen
Canopy StyleRound
StyleRound
Capacity2304 ft³
MaterialPolyethylene
Package Quantity1
Frame Material1-9/16" OD Steel Pipe
Manufacturers Part Number72342
BrandShelterLogic

Warranty

Warranty1 yr