14x44x16 Peak Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
Big Garage Features All Weather Protection Starting with high grade steel. Every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process The heavy duty 2-3/8" diameter all steel frame is bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Solid 8 rib design, complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure. Rugged Ratchet Tite tensioning for quick and easy cover installation.
PRICE
$5,899.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 ft |
| Width | 15 ft |
| Height | 16 ft |
| Weight | 1410 lbs |
| Side Wall Height | 12' 7" |
| Opening (W x H) | 10' x 12' 7" |
| Rafter Spacing | 4' |
| Peak Height | 16' 2" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Green rpm |
| Color | Green |
| Canopy Style | Peak |
| Style | Peak |
| Capacity | 10560 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 2-3/8" OD Steel Pipe |
| Manufacturers Part Number | 95944 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |