12x28x10 Peak Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
Protect your recreational investments with our roomiest All Weather 12' Wide Peak Style Shelter. Perfect all weather storage solution for your boat, SUV or classic car. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 1-5/8" diameter steel frame is bonded with Dupont ™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer, polyethylene, rip-stop weave fabric cover is hot air fused at the seams and 100% waterproof.
PRICE
$1,999.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 ft |
| Width | 12' 10" ft |
| Height | 10' 4" ft |
| Weight | 418 lbs |
| Side Wall Height | 8' 3" |
| Opening (W x H) | 10' x 8' 3" |
| Rafter Spacing | 4' |
| Peak Height | 10' 4" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Green rpm |
| Color | Green |
| Canopy Style | Peak |
| Style | Peak |
| Capacity | 3360 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-9/16" OD Steel Pipe |
| Manufacturers Part Number | 90244 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |