Model # :WBB414398
MPN #: 1248DPFB
#12 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 600
Write a Review
|
Questions & Answers (0)
Product Description
12X3 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | #12 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 600 |
| Manufacturers Part Number | 1248DPFB |