Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251404

MPN #: 1884

Libman Commercial 13-1/2" Step-On Stand Dust Pan, White - Pkg Qty 4

Product Description
A high quality Libman dustpan with dirt removal teeth and step-on handle to minimize bending over and reduce strain on your back.

Features:
  • Built-in comb removes dust, dirt, pet hair, and more from broom fibers
  • Deep, oversized wells hold more dirt
  • Snaps onto large broom handles for convenient storage
  • Elongated handle to step on for greater stability
  • Convenient hanger hole
  • 13.5" wide polypropylene resin molded dustpan
  • 1.25" long debris removal teeth
  • Weighs 0.46 lbs.


PRICE
$21.60  Sold in packages of 4 / $5.40 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth6-1/2 in
Height3-1/2 in
Weight0.5 lbs

Product Details

TypeHandheld/No Lid
Handle MaterialPolypropylene
MaterialPolypropylene
Package Quantity4
ColorWhite
Manufacturers Part Number1884
BrandLibman Commercial

Warranty

Warranty1