Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB598660

MPN #: 804

Libman Commercial Push Broom With Resin Block - 18" - Medium-Duty Bristles - 804 - Pkg Qty 4

Product Description
Libman Commercial 804 Push Broom with Resin Block - 18 - Medium-Duty Bristles

Libman Commercial Push Brooms with Resin Block sweep both fine particles and industrial debris. 80% post-consumer recycled PET plastic bristles. 1 thick 70% post-industrial recycled steel handle with nylon tip thread and 5 handle grip with swivel hanger. Resin bolt locks handle in place. Replacement handle sold separately.

PRICE
$87.00  Sold in packages of 4 / $21.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Depth3 in
Weight2-1/2 lbs
Bristle Length3" in
Diameter1 in

Product Details

Handle MaterialMetal
TypeThreaded
ColorRed
For Use With#601 Handle
MaterialPlastic
Package Quantity4
Manufacturers Part Number804
BrandLibman Commercial
Bristle MaterialPlastic