- 3" long, soft polymer stapled fibers.
- 1-1/8" x 60" long wood handle and 15" ergonomic grip with hanger tip.
- Super tough polymer brace won't rust or bend.
- Ergonomic grip allows for upright sweeping to minimize user fatigue.
Libman Commercial 24" Smooth Surface Industrial Push Broom - 847 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$227.80 Sold in packages of 4 / $56.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 24 in |
| Depth | 3 in |
| Weight | 4-1/2 lbs |
| Bristle Length | 3" in |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Braced |
| Color | Black |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1294G |
| Brand | Libman Commercial |
| Bristle Material | Plastic |