Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641898

Global Industrial™ 13" Counter Brush, Polypropylene Bristle, Black/Tan

Product Description
✓ 0.40 mm medium-stiff polypropylene bristles for cleaning dust, dirt, sand, & more
✓ Ergonomic handle improves efficiency & enhances control
✓ Includes a convenient hanging hole for easy storage

The Global Industrial™ 13" Counter Brush is designed for quick, light-duty cleaning on countertops, tabletops, desktops, and other work surfaces. Featuring an ergonomic handle and 0.40 mm crimped polypropylene bristles, this brush helps keep work areas clean by effectively sweeping dust, dirt, sand, sawdust, and powder residue. The unflagged, medium-stiff bristles are ideal for handling heavier debris, cleaning rough, abrasive surfaces, and accessing hard-to-reach places.

  • Unflagged bristles are great for heavier debris and on rougher surfaces
  • Ideal for maintenance staff, custodians, and general facility use
  • Pairs with the Global Industrial™ 12" Dust Pan, model 641897 (sold separately)
  • PRICE
    $9.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8 in
    Width2-1/2 in
    Bristle Length2-1/2 in

    Product Details

    TypeCounter Brush
    MaterialPolypropylene
    Package Quantity1
    DescriptionCounter Brush
    ColorBlack
    Manufacturers Part Number641898
    BrandGlobal Industrial
    Bristle MaterialPolypropylene