Martin Wheel Plastic Deck Wheel PL530-JD - 5 x 3.00 - 2-1/2" Offset Hub - 1/2" Bore
|
Questions & Answers (0)
Product Description
Martin Wheel Plastic Deck Wheel PL530-JD - 5X3.00 - 2-1/2" Offset Hub - 1/2" Bore
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic deck wheel is an ideal replacement for John Deere #AM84690 (item number is for reference only as an aid to identify specific parts). All Martin Wheel OEM Replacement wheels are produced to meet manufacturers' specifications. 5X3.00 Plastic Deck Wheel, Bore: 1/2" | Hub Length 2-1/2" Offset. 50 lbs capacity.
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic deck wheel is an ideal replacement for John Deere #AM84690 (item number is for reference only as an aid to identify specific parts). All Martin Wheel OEM Replacement wheels are produced to meet manufacturers' specifications. 5X3.00 Plastic Deck Wheel, Bore: 1/2" | Hub Length 2-1/2" Offset. 50 lbs capacity.
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
| Tire Size | 5 x 3 in |
| Wheel Diameter | 5 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | PL530-JD |
| Tread Design | Smooth |
| Style | Lawn and Garden / Utility |
| Material | Plastic |
| Hub Type | 2.5" Offset |
| Package Quantity | 1 |
| Manufacturers Part Number | PL530-JD |
| Tire Type | Plastic Deck Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |