Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997881

MPN #: 406TTRIB32

Martin Wheel 13" Wheelbarrow & Garden Cart Wheel 406TTRIB32 - 400-6 - Universal Hub - 5/8" BB

Product Description
Martin Wheel 13" Wheelbarrow & Garden Cart Wheel with Universal Hub 406TTRIB32 - 400-6 - 5/8" BB

For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our lightweight pneumatic rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose pneumatic wheel is used on most 4 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 5/8-inch ball bearing. 2 ply rating; 250 lbs. load capacity.

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity250 lbs
Weight6 lbs
Tire Size400-6 in
Wheel Diameter13.4 in
Bearing Size5/8 in
Rim Size6 x 2.5 in

Product Details

Assembly RequiredNo
ColorWhite
Series406TTRIB32
Tire Code RatingTL
Max PSI29 psi
Tread DesignRib
StyleLawn and Garden / Utility
Ply Rating2 Ply
MaterialSteel/Bias Ply
Hub Type3" to 6"
Valve TypeTR-13/Straight
Package Quantity1
Manufacturers Part Number406TTRIB32
Tire TypeWheelbarrow & Garden Cart Wheel
BrandMartin Wheel

Warranty

Warranty90 days