The Werner SGR-13 Guardrail is 1.5-inch square with a 156-inch length. It can be combined with other scaffold items to design a 1, 2, or 3-sided guardrail system for Werner stages.
Green Bull 13' Stage Guardrail SGR-13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 156 in |
Product Details
| Type | Guardrail |
| Material | Aluminum |
| Description | Stage Guardrail |
| Color | Gray |
| Manufacturers Part Number | SGR-13 |
| Brand | Green Bull |
Compliance & Certifications
| Certifications | ANSI |