The Werner SSP-47 Stanchion Post Assembly allows toeboards and guardrails to be installed on Werner stages.
Green Bull Guardrail Post Assembly SSP-47
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$133.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Post Assembly |
| Material | Aluminum |
| Description | Guardrail Post Assembly |
| Color | Gray |
| Manufacturers Part Number | SSP-47 |
| Brand | Green Bull |
Compliance & Certifications
| Certifications | ANSI |