- SAFERSTACK MetalTech "Contractor Series" 6' x 5' Mason's Scaffold Frame with Pins and Locks
- Steel Frames with Blue Anti-Slip Baked On Powder Coated Textured Finish 1-11/16" O.D
- Tube 13 Guage
- Frame Capacity 4960 LBS
- Scaffold frames (4 Ft Pin Spacing)
- Meets OSHA Requirements.
Metaltech 6' x 5' Mason Scaffold Frame - M-MF7260PS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 60 in |
| Weight Capacity | 4960 lbs |
| Weight | 47.1 lbs |
Product Details
| Type | Frame |
| Material | Steel |
| Description | Standard Frame |
| Color | Blue |
| Manufacturers Part Number | M-MF7260PS |
| Brand | Metaltech |