Global Industrial
Model # :WB641396
Global Industrial 13" Floor Pad, White, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
13" Melamine Floor Pad - 5 Per Case
Restorative melamine floor pad. Removes black marks and embedded soil without removing finish. Excellent for cleaning rubber and synthetic surfaces. Works on tile and shallow grout without the use of harsh chemicals. For use with machines up to 350 RPM. Made in the USA. Sold 5 per case.
Restorative melamine floor pad. Removes black marks and embedded soil without removing finish. Excellent for cleaning rubber and synthetic surfaces. Works on tile and shallow grout without the use of harsh chemicals. For use with machines up to 350 RPM. Made in the USA. Sold 5 per case.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 13 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | Removes Scuff |
| Pad Shape | Round |
| Color | White |
| Application | Scrubbing, Polishing |
| Manufacturers Part Number | 641396 |
| Floor Type | Hardwood, Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 350 rpm |
| Brand | Global Industrial |