Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641290ES

Global Industrial™ 18" Stripping Pad, Gray, 5 Per Case

Product Description
18" Gray Extreme Stripping Pad - 5 Per Case

Extreme Stripping Pad has been designed with a high content of abrasive and is ideal for the toughest stripping jobs. Quickly removes multiple layers of worn and soiled floor finishes or sealers. Superior chemical resistance. Sold 5 pads per case.

PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
95.95
Buy 3 units - 5 units
89.95Save $6.00 (6%)
Buy 6+ units
84.95Save $11.00 (11%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size18 in

Product Details

TypeStripping Pad
Package Quantity5
DescriptionHighly Abrasive For Extreme Stripping
Pad ShapeRound
ColorGray
ApplicationStripping
Manufacturers Part Number641290ES
Floor TypeConcrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete
Machine Speed350 rpm
BrandGlobal Industrial