- Includes 13 Hex Keys
- Sizes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
- Pouch keeps hex keys organized
- Keys are black oxide finish
Williams® 13 Pieces Folding Hex Key Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 0.05 - 3/8 |
Product Details
| Type | Folding Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 13 |
| Case/Stand/Pouch Included | Pouch |
| Color | Black |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHWWS-44 |
| Ball End | No |
| Brand | Williams |