- Plastic holders organize hex keys securely in place
- Keys are black oxide finish
- Holders are color coded, red for fractional and blue for metric
- Ball hex key ends are designed with ball on long arm to provide 36° of rotation at up to a 3° angle
Williams® 13 Pieces Long Arm Ball End Hex Key
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 0.05 - 3/8 |
Product Details
| Type | Ball End Hex Key Set |
| Measuring System | SAE (Fractional), Metric (MM) |
| Number of Pieces | 13 |
| Case/Stand/Pouch Included | Stand |
| Color | Black |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHW13213 |
| Brand | Williams |