Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Alegacy

Model # :WBB343374

MPN #: 5764

Alegacy 5764 - 13" Slotted Serving Spoon

Product Description
13" Slotted Serving Spoon

PRICE
$3.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in

Product Details

Manufacturers Part Number5764
MaterialStainless Steel
Package Quantity12
DescriptionSlotted, Heavy gauge steel spoon with a black plastic handle.

BrandAlegacy