Vollrath® 3 Sided Spoon - Solid Bowl - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Durable and efficient spoon design. Heavy-gauge stainless steel shaft and bowls - resistant to corrosion. High temperature patented nylon handle - heat resistant to 450°F (232°C). Ergonomic handle is comfortable and reduces hand fatigue. Built-in stopper notch prevents spoon from sliding into food product. Textured surface on handle prevents slippage while in use. One-piece construction is extremely durable and has no crevices to collectwater or bacteria. Unique bowl shape with contoured end fits corner of pans - reducing food waste and maximizingserving efficiencies. 3-sided spoon has a straight-sided "cutting" edge toaid in serving solid, sticky, or cheesy food products. Black finish. Sold in package quantity of 12. Priced each.
PRICE
$267.00 Sold in packages of 12 / $22.25 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13- 5/16 in |
Product Details
| Material | Stainless Steel with Nylon Handle |
| Package Quantity | 12 |
| Description | 3-Sided Solid, Heavy-Duty Stainless Steel Basting Spoons with Ergo Grip™ handles |
| Color | Black |
| Manufacturers Part Number | 64136 |
| Brand | Vollrath |