This replacement DC gear motor component part is compatible with Nexel® Ice & Water Machine, Model 243322. DC24V, 5.0RPM, 115V/60Hz gear motor connects to listed unit to allow for required service and repairs.
Model # :WBB3777718
DC Gear Motor for Nexel® Ice & Water Machine, Model 243322
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3777718 |
| Type | DC Gear Motor |
| For Use With | Model 243322 |
| Brand | Nexel |
Related Products
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc NEO Undercounters Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by the board and is ...
AquaPatrol™ Plus Water Filtration System, double system, 4.2 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for flakers and nuggets over 1,200 lb, cULus, NSF Features: Leaves chlorine in water to keep machine cleaner longer Polyphosphate feed to inhibit scale build up Easy to install and maintain Tighter pore size now eliminates more undesirable compounds New smaller footprint gives operations more flexibility
Manitowoc Arctic Pure Plus Replacement Water Filter Cartridge for AR10000P Filters. Regular replacement of the filter cartridge in your water filtration system ensures clean, fresh water to your equipment & eliminates any offending odors or tastes. Replacing cartridges on a regular basis also reduces scale buildup in pipes or other components and helps to reduce maintenance calls. Keep a fresh replacement cartridge always on hand and make sure to replace cartridges as required will ensure that your water filtration system will continue to operate properly. Made in the USA.
✓ 100 programmable menu settings ✓ See-thru window and interior light ensure visibility of food throughout cook times ✓ Sturdy and smooth aluminum door handle withstands daily use Quickly and efficiently heat or defrost food items with the Nexel® Commercial Microwave Oven. Ideal for restaurants, commercial kitchens, and breakrooms, this microwave features a touch-control panel with 100 programmable menu settings, three stages of cooking, five power levels, and adaptable controls for fast heat times. It is powered by a motor-driven bottom antenna that provides ...
SSM Plus Water Filter Assembly, twin system, 3.34 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for and flakers and nuggets over 1,200 lb, includes AquaArmor by AgION for antimicrobial protection, NSF, cULus Features: Extends the life of your Scotsman® machine and provides cleaner, more consistent ice Now with AquaArmor with AgION , a silver-based anti-microbial compound that reduces the growth of bacteria, microorganisms, algae, mold and slime on ice machine surfaces, preventing premature clogging Ultrafine half-micron filtration, combined with ...