Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503099

MPN #: GBC 130a

Adam Equipment GBC 130a Digital Bench Counting Scale, 130 lb x 0.005 lb

Product Description
Adam Equipment GBC130a Digital Bench Counting Scale 130lb x 0.005lb 11-13/16" x 15-11/16" Platform

The GBC is a fully featured counting scale with a compact design that can easily fit on a worktop or bench. The GBC includes a numeric keypad for sample entry, whilst a large backlit display shows unit weight, total weight and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar-mounted ABS plastic indicator make the GBC a durable industrial bench counting scale suitable for any warehouse environment. Power is supplied by an AC adapter or the built-in, rechargeable battery.

Features:
  • Adjustable leveling feet help optimize setup
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Rugged construction stands up to industrial use
  • Splash-proof housing, keypad and display are easy to clean
  • Audible overload alarm warns when capacity is exceeded
  • External calibration allows for verification and adjustment with weights
  • Internal counting resolution 1:600,000 for precise results
  • Parts counting with freely selectable sample sizes
  • Parts counting optimization automatically refines piece weight as parts are added
  • Preset tare function speeds the process of repetitive weighing
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Zero-tracking feature ensures display returns to zero reading
  • User can program alarm to sound when preset total is reached
  • Backlit LCD shows weight, unit weight and count in one convenient location
  • Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy


PRICE
$925.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width11-3/4 in
Height26-3/4 in
Weight Capacity130 lbs
Weight18 lbs
Readability0.005 lbs
Display Digit Height0.8" (20mm)
Platform Length11-3/4 in
Unit of Measurementkg, lb
Platform Width15-11/16 in
Pan/Platform Size11-3/4" x 15-11/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12vDC 800mA Adapter, 6V 4ah Rechargeable Battery
MaterialPlastic/Stainless Steel
Manufacturers Part NumberGBC 130a
BrandAdam Equipment
TypeBench Scale
ColorGray
SeriesGBC
CalibrationAutomatic External
Resolution1:600,000
Voltage12 V
Package Quantity1
InterfaceRS-232
Battery Life Hours70
Stabilization Time2-3 Seconds
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Electrical Safety MarkingsCE, cUL