Ohaus® V31XH202 AM Compact Bench/Food Digital Scale 200g x 0.01g
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® V31XH202 AM Compact Bench/Food Scale, 200 Grams Capacity
Valor 3000 Xtreme Scales continue the Ohaus® tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and OIML approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
Valor 3000 Xtreme Scales continue the Ohaus® tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and OIML approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
PRICE
$949.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7-5/16 in |
| Height | 3 in |
| Weight Capacity | 0.4 lbs |
| Weight | 3 lbs |
| Platform Diameter | 4-3/4 in |
| Readability | 0.00005 lbs |
| Pan/Platform Size | 4.7" Diameter |
| Unit of Measurement | g, kg, oz, lb, fl (Water) |
Product Details
| Type | Compact Bench Scale |
| Display | LCD |
| Color | Silver |
| Power Supply | AC Adapter (Included); 4 C (LR14) Batteries (Not Included) |
| Series | Valor® 3000 |
| Hertz | 50/60 Hz |
| Voltage | 100 - 120 V |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Battery Life Hours | 50 |
| Manufacturers Part Number | V31XH202 AM |
| Legal for Trade | No |
| Brand | Ohaus |