Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Libbey Glass 13150020 - Water Bottle With Wire Lid 33-7/8 Oz., 6 Pack

Libbey Glass 13150020 - Water Bottle With Wire Lid 33-7/8 Oz., 6 Pack

Item #: WBB1977792

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cal-Mil 1809-13 Iron 6 Glass Jar Display 14"W x 9"D x 7"H Black

Cal-Mil 1809-13 Iron 6 Glass Jar Display 14"W x 9"D x 7"H Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Libbey Glass 13150020 - Water Bottle With Wire Lid 33-7/8 Oz., 6 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

Product Details

  • Type Beverage Equipment
  • Package Quantity 6
  • Brand Libbey Glass
  • Description Water Bottle With Wire Lid
  • Manufacturers Part Number 13150020
  • Capacity 33.875 oz

Weights & Dimensions

  • Bottom Diameter 3-1/4 in
  • Max Diameter 3-1/2 in
  • Height 12-5/8 in
  • Top Diameter 1-3/8 in
  • Weight 7.95 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libbey Glass 13150020 - Water Bottle With Wire Lid 33-7/8 Oz., 6 Pack

Libbey Glass 13150020 - Water Bottle With Wire Lid 33-7/8 Oz., 6 Pack

Item #: WBB1977792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant