Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228390

MPN #: MP8018

METALpro 13/16" Round Punch & Die Set

Product Description
MP8018 - 13/16" Round Punch and Die Set for METALpro Ironworker.

These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results.

Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel

PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMP8018
Country of OriginMade in USA
Package Quantity1
BrandMETALpro